Water Cooler Carrier Floor Mount Bearing Plate in Chrome Plated
17560 Series Water Cooler Carrier Floor Mount Bearing Plate in Chrome Plated
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- WCBL Water Cooler
- Collection:
- 17560 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Product Type:
- Carrier
- Thickness:
- 2.5 in