2 in. Rubber Gasket
2 in. Rubber Gasket
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-564
- Application:
- Waterworks
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- UL Listed:
- No