4 in. Cast Iron No Hub Roof Drain with Dome Strainer
21500 Series 4 in. Cast Iron No Hub Roof Drain with Dome Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- 21500 Series
- End Connection 1:
- No Hub, Spigot
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No