3 in. Cast Iron No Hub Roof Drain with Small Sump High Dome
22080 Series 3 in. Cast Iron No Hub Roof Drain with Small Sump High Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No-hub spigot outlet
- 22080 Series coated cast iron roof Drain with beehive dome, WEJLOC non-puncturing clamp ring with integral gravel stop, small sump with roof flange and bottom outlet
- Used on smaller roofs, gutters or valleys of any construction. Small diameter pan is particularly to gutters and valleys where space is limited
- Wejloc compression clamp ring holds the membrane or flashing to the drain body
- Small beehive dome provides ample drainage for small roof decks areas and intercepts debris
Specifications
- ASTM:
- ASTM C-564
- Adjustable:
- No
- Collection:
- 22080 Series
- Drain Base Height:
- 3-5/8 in
- Drain Base Material:
- Cast Iron
- End Connection 1:
- No Hub, Spigot
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No