3-5/8 in. Water Cooler Carrier Floor Mount Hanger Plate
3-5/8 in. Water Cooler Carrier Floor Mount Hanger Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Thickness:
- 3.625 in