3 in. Combination of Roof Drain and Overflow
3 in. Combination of Roof Drain and Overflow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub
- IAPMO Listed:
- No
- Length:
- 20-1/4 in
- Width:
- 11-3/8 in