This product requires certification to purchase.

3 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Josam

3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #J55003Z1
  • Item #3288179
  • Manufacturer Part #55003-Z-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Josam

3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #J55003Z1
  • Item #3288179
  • Manufacturer Part #55003-Z-1
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Features internal ABS cleanout plug and adjustable housing with special-duty scoriated secured cover
  • For use in finished or unfinished floors subject to heavy wheel traffic
  • Nikaloy top
  • Requires Certification

Documents


Specifications

End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Cleanout
Material:
Cast Iron