6 in. Satin Cleanout
58580 Series 6 in. Satin Cleanout
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Collection:
- 58580 Series
- Cover Color Finish:
- Satin
- Cover Material:
- Nickel Alloy
- Cover Shape:
- Round
- Fits Pipe Size:
- 6 in
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Product Type:
- Cleanout Cover