5-3/8 in. Stainless Steel Access Cover
58600 Series 5-3/8 in. Stainless Steel Access Cover
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- 58600 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver
- Diameter:
- 5-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Panel Door Plate Type:
- Access Cover
- Size:
- 5-3/8 in