1 in. Stainless Steel Male Threaded Water Hammer Arrestor
Absorbotron II® 1 in. Stainless Steel Male Threaded Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use where hydrostatic shock may occur
- Meets PDI standard WH-201 and ASSE standard 1010
Specifications
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Stainless Steel