6 in. Downspout Nozzle in Bronze
6 in. Downspout Nozzle in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used as a parapet overflow or at the base of a wall where a concealed leader discharges rainwater to the ground
- Diverts water away from building, eliminating wall stains
- Wall flange covers rough opening and serves as anchor
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- Diameter:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Cast Bronze
- Product Type:
- Nozzle