This product requires certification to purchase.

3 in. Cast Iron Cleanout

You last purchased this on
 
Josam

3 in. Cast Iron Cleanout

  • Fast #
  • Part #J55003Y1
  • Item #4338141
  • Manufacturer Part #55003-Y-1
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Josam

3 in. Cast Iron Cleanout

  • Fast #
  • Part #J55003Y1
  • Item #4338141
  • Manufacturer Part #55003-Y-1
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Cleanout
Material:
Cast Iron