This product requires certification to purchase.

4 in. Cast Iron Cleanout

You last purchased this on
 
Josam

4 in. Cast Iron Cleanout

  • Fast #
  • Part #J550041Y
  • Item #3024524
  • Manufacturer Part #55004-1-Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Josam

4 in. Cast Iron Cleanout

  • Fast #
  • Part #J550041Y
  • Item #3024524
  • Manufacturer Part #55004-1-Y
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Kleenatron II Leveleze floor cleanout, internal ABS cleanout plug, adjustable cast iron housing with special-duty scoriated secured cast iron cover
  • Satin finish nikaloy top
  • Hub outlet with gasket
  • Requires Certification

Documents


Specifications

Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Cleanout
Material:
Cast Iron