3/4 X 6 Tri Temperature WALL Hydrant With T Handle
Tri-Temp 71650 Series 3/4 X 6 Tri Temperature WALL Hydrant With T Handle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Tri-Temp 71650 Series
- Color Finish Name:
- Satin
- End Connection 1:
- FNPT, MNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT;MNPT x GHT
- Height:
- 7-1/4 in
- Length:
- 6 in
- Material:
- Nikaloy, Cast Bronze, Plastic
- Material Type:
- Nylon
- Recommended Valve Application:
- Cold Water, Hot Water
- Sillcock Type:
- Hot and Cold
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Nylon
- Valve Size:
- 3/4 in x 1 in
- Width:
- 9 in