This product requires certification to purchase.

10 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

You last purchased this on
 
JP Lamborn

10 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

  • Fast #
  • Part #JMHP25R810
  • Item #1267013
  • Manufacturer Part #MHP25R8-10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JP Lamborn

10 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

  • Fast #
  • Part #JMHP25R810
  • Item #1267013
  • Manufacturer Part #MHP25R8-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Certified R8 insulation
  • Flexible duct constructed with a spring steel wire helix, encapsulated in a 2-ply polyester, air-tight inner core
  • Fiberglass insulation choices of R4.2, R6, and R8
  • Maximum positive pressure is 6" W.G. (4"-12") and 4" W.G. (14"-22")
  • Maximum negative pressure is 1" W.G. (4" - 10") and 1/2" W.G. (12" - 22")
  • Maximum velocity is 5000 FPM
  • Operating temperature range of 0-200° F
  • Packaged 1 section per carton
  • Limited 10 year warranty
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round