This product requires certification to purchase.

16 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

You last purchased this on
 
JP Lamborn

16 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

  • Fast #
  • Part #JAMBII25R816
  • Item #4665347
  • Manufacturer Part #AMBII25R8-16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JP Lamborn

16 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

  • Fast #
  • Part #JAMBII25R816
  • Item #4665347
  • Manufacturer Part #AMBII25R8-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
16 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round