This product requires certification to purchase.

5 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

You last purchased this on
 
JP Lamborn

5 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #JMHP25R6B05
  • Item #3253961
  • Manufacturer Part #MHP25R6B-05
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JP Lamborn

5 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #JMHP25R6B05
  • Item #3253961
  • Manufacturer Part #MHP25R6B-05
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique reinforced, metalized vapor-barrier
  • Certified R6 insulation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
5 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round