This product requires certification to purchase.

6 in. x 25 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
JP Lamborn

6 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #JMNI2506
  • Item #1614384
  • Manufacturer Part #MNI25-06
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
JP Lamborn

6 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #JMNI2506
  • Item #1614384
  • Manufacturer Part #MNI25-06
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
6 in
Insulated:
No
Length:
25 ft
Material:
Aluminum, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round