7 in. x 50 ft. Silver R6 Flexible Air Duct
7 in. x 50 ft. Silver R6 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E96A-94
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 7 in
- Insulated:
- Yes
- Length:
- 50 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round