20 in. x 5 ft. Silver R4.2 Flexible Air Duct
AMF-05 20 in. x 5 ft. Silver R4.2 Flexible Air Duct
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E96A-94
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 20 in
- Insulated:
- Yes
- Length:
- 5 ft
- Material:
- Fiberglass, Galvanized Wire, Plastic
- Material Type:
- Polyester
- Maximum Airflow:
- 4000
- R value:
- R4.2
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round