20 x 32 in. Ultra Down Polyester Standard Pillow in White
20 x 32 in. Ultra Down Polyester Standard Pillow in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dimensions are 20{" x 32"
- Size: Standard
- 12 each per pack
- Ticking: Premium T230
- Color: White
- 100% Cotton
Specifications
- Color Finish Name:
- White
- Length:
- 32 in
- Material:
- Plastic, Cotton
- Material Type:
- Polyester
- Product Type:
- Pillow
- Width:
- 20 in