80 in. Cotton and Elastic Mattress Pad (Case of 8)
80 in. Cotton and Elastic Mattress Pad (Case of 8)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 80 in
- Material:
- Cotton, Elastic
- Product Type:
- Pad
- Width:
- 78 in