Sure Down Nylon and Polyester Standard Gel Pillow
Sure Down Nylon and Polyester Standard Gel Pillow
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dimensions are 20{" x 32"
- Size: Standard
- Great for positioning
- Antimicrobial, machine washable and dryable
Specifications
- Material:
- Plastic
- Material Type:
- Nylon, Polyester
- Product Type:
- Pillow