This product requires certification to purchase.

1 in. Rubber Water Meter Washer 1/8

You last purchased this on
 
JSJ Corp

1 in. Rubber Water Meter Washer 1/8

  • Fast #
  • Part #GH4182G
  • Item #2370127
  • Manufacturer Part #4182G
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
JSJ Corp

1 in. Rubber Water Meter Washer 1/8

  • Fast #
  • Part #GH4182G
  • Item #2370127
  • Manufacturer Part #4182G
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Rubber
Product Type:
Meter Washer
Thickness:
1/8 in