1 x 1 in. Water Meter Nipple with Tailpiece & Nut Assembly
1 x 1 in. Water Meter Nipple with Tailpiece & Nut Assembly
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Lead Law Compliant:
- Yes