3/4 x 1/8 in. Rubber Water Meter Washer
This product has been replaced by
Manufacturer Part #R308
3/4 x 1/8 in. Rubber Water Meter Washer
Product Details
Product Details
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in