This product requires certification to purchase.

1-Hole Flexible Kitchen Faucet with Single-Handle in Polished Chrome

Julien

1-Hole Flexible Kitchen Faucet with Single-Handle in Polished Chrome

  • Fast #
  • Part #J306001
  • Item #5106737
  • Manufacturer Part #306001
5 out of 5 Customer Rating
Brand image
Julien

1-Hole Flexible Kitchen Faucet with Single-Handle in Polished Chrome

  • Fast #
  • Part #J306001
  • Item #5106737
  • Manufacturer Part #306001
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
Yes
Spout Height:
6-1/4 in
Spout Reach:
9 in
Spout Type:
Pull Out
UPC:
841008010802