Hub x FIPT Cast Iron Coupling
Hub x FIPT Cast Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Female
- End Connections:
- Hub x Female
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Straight
- Material:
- Cast Iron
- Origin:
- Domestic