This product requires certification to purchase.

Toilet Master Jack in Black

You last purchased this on
 
Junca Inventions Unlimited LLC

Toilet Master Jack in Black

  • Fast #
  • Part #JRT100
  • Item #4871159
  • Manufacturer Part #RT100
5 out of 5 Customer Rating
You last purchased this on
 
Junca Inventions Unlimited LLC

Toilet Master Jack in Black

  • Fast #
  • Part #JRT100
  • Item #4871159
  • Manufacturer Part #RT100
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aligns toilet and inserts bolts with alignment tubes
  • For use with floor or wall mount toilets
  • Four swivel casters
  • Protective covering on all parts in contact with the toilet
  • Heavy duty welded construction
  • World's first and only toilet jack
  • Never lift a toilet again; it lifts for you
  • No water spills
  • Toilet stays on the jack through the entire process
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
28-1/2 in
Height:
12 in
Material:
Steel
Product Type:
Toilet Master Jack
WaterSense Labeled:
No
Width:
14-1/2 in