This product requires certification to purchase.

120 V Thermal Cutout Mini Round Housing

You last purchased this on
 
Juno Lighting

120 V Thermal Cutout Mini Round Housing

  • Fast #
  • Part #J661209700193
  • Item #60064
  • Manufacturer Part #661209700193
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Juno Lighting

120 V Thermal Cutout Mini Round Housing

  • Fast #
  • Part #J661209700193
  • Item #60064
  • Manufacturer Part #661209700193
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Miniature universal
  • TC new construction housing design for use in non-insulated areas
  • If installed where insulation is present, the insulation must be pulled back 3” from all sides of the TC housing
  • Requires Certification

Documents


Specifications

Depth:
12-1/8 in
Diameter:
4 in
Height:
5-3/8 in
Length:
25 in
Light Bulb Shape Code:
R14
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W