This product requires certification to purchase.

25W Electronic Driver or Transformer

You last purchased this on
 
Juno Lighting

25W Electronic Driver or Transformer

  • Fast #
  • Part #J661209317728
  • Item #4251677
  • Manufacturer Part #661209317728
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Juno Lighting

25W Electronic Driver or Transformer

  • Fast #
  • Part #J661209317728
  • Item #4251677
  • Manufacturer Part #661209317728
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-1/16 in
Length:
5-1/2 in
Material:
Steel
UL Listed:
Yes
Volts:
12V
Watts:
25 W
Width:
1-1/2 in