2700K LED Recessed Light in Silver
2700K LED Recessed Light in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Height:
- 5-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/2 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 9-1/8 in