This product requires certification to purchase.

28W 1-Light Fluorescent T5 Under Cabinet Light in Appliance White

You last purchased this on
 
Juno Lighting

28W 1-Light Fluorescent T5 Under Cabinet Light in Appliance White

  • Fast #
  • Part #J661209072139
  • Item #2182429
  • Manufacturer Part #661209072139
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Juno Lighting

28W 1-Light Fluorescent T5 Under Cabinet Light in Appliance White

  • Fast #
  • Part #J661209072139
  • Item #2182429
  • Manufacturer Part #661209072139
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Appliance White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Appliance White
Light Bulb Shape Code:
T5
Light Bulb Type:
Fluorescent
Number of Lights:
1
Watts:
28 W