LED Mounting Frame for Juno Lighting 600L 2 in. Round Adjustable Downlight
2NCMF Series LED Mounting Frame for Juno Lighting 600L 2 in. Round Adjustable Downlight
Frequently Purchased Together
Product Details
Product Details
- Juno® 2-inch LED new construction mounting frame accessory with adjustable T-bar arms
- For use with Juno 2-inch round or square downlights
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2LEDTRIM G2 DB
- Collection:
- 2NCMF Series
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- UL Listed:
- No
- Width:
- 15-15/16 in