3-Light LED Track Light in Silver
3-Light LED Track Light in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- ETL Listed:
- No
- Light Bulb Type:
- LED
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 10 W