4.8W Round Mini Housing in Bronze
4.8W Round Mini Housing in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.42
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Diameter:
- 2-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-7/8 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 300
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4.8 W