50 W 50 W MR16 Gimbal Ring Trim in White
440 Series 50 W 50 W MR16 Gimbal Ring Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Uses 2" light control lenses
- Adjustment 40 ° vertical
Documents
Specifications
- Brand Model Compatibility:
- IC1P, IC1S, IC1W, TC1, TC1RCW, TC1S, IC1
- Collection:
- 440 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Diameter - Outside:
- 5 in
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 50 W