This product requires certification to purchase.

5-1/2 x 7-1/2 in. Insulating Remodel Housing

You last purchased this on
 
Juno Lighting

5-1/2 x 7-1/2 in. Insulating Remodel Housing

  • Fast #
  • Part #J661209952714
  • Item #1155102
  • Manufacturer Part #661209952714
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Juno Lighting

5-1/2 x 7-1/2 in. Insulating Remodel Housing

  • Fast #
  • Part #J661209952714
  • Item #1155102
  • Manufacturer Part #661209952714
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • IC Air-Loc® remodel housing
  • Energy efficient, sealed housing
  • IC remodel housing for remodel application where back side of ceiling is not accessible
  • Installs through an opening in the ceiling from below
  • Secured in place by factory installed remodel springs
  • Requires Certification

Documents


Specifications

Depth:
5-7/8 in
Diameter:
5 in
Height:
7-1/2 in
Length:
12-1/2 in
Light Bulb Shape Code:
A19
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum
UL Listed:
Suitable for Damp Locations
Volts:
120V
Width:
5-1/2 in