5W Mini LED Downlight and Gimbal in White
5W Mini LED Downlight and Gimbal in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Beam Spread:
- 35°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 5 W