This product requires certification to purchase.

10W Basic Retrofit Downlight in White

You last purchased this on
 
Juno Lighting

Basics Series™ 10W Basic Retrofit Downlight in White

  • Fast #
  • Part #J190887658828
  • Item #7533110
  • Manufacturer Part #190887658828
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Juno Lighting

Basics Series™ 10W Basic Retrofit Downlight in White

  • Fast #
  • Part #J190887658828
  • Item #7533110
  • Manufacturer Part #190887658828
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

Collection:
Basics Series™
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
7-5/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
2-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
700
Material:
Cast Aluminum
Number Of Hours:
36000 h
UL Listed:
Yes
Volts:
120V
Watts:
10 W