5-1/16 x 5-1/16 x 2-7/8 in. 8W LED Recessed Housing & Trim in White
Contractor Select 5-1/16 x 5-1/16 x 2-7/8 in. 8W LED Recessed Housing & Trim in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 546-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Energy efficient LED retrofit module fits into standard 4in IC or non-IC recessed housings
- Replaces 50W incandescent lamp, producing over 650 lumens
- Dimmable with most standard incandescent, magnetic low voltage and electronic low voltage dimmers
- Trim features quick connect plug installed as standard for installation into IC1 LEDT24 and IC1R LEDT24 housings with mating connector
- The 4RLD retrofit baffle trim is compatible with most 4 in recessed housings measuring at least 4 in high with an inside diameter between 4 in and 4-1/2 in
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Contractor Select
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Depth:
- 5-1/16 in
- Diameter:
- 5 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-7/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 600
- Material:
- Aluminum
- Number Of Hours:
- 36000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 8 W
- Weight:
- 0.66 lb
- Width:
- 5-1/16 in