This product requires certification to purchase.

End Feed Connector and Outlet Box Cover in White

You last purchased this on
 
Juno Lighting

Trac-Lites™ End Feed Connector and Outlet Box Cover in White

  • Fast #
  • Part #J661209033130
  • Item #67483
  • Manufacturer Part #661209033130
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Juno Lighting

Trac-Lites™ End Feed Connector and Outlet Box Cover in White

  • Fast #
  • Part #J661209033130
  • Item #67483
  • Manufacturer Part #661209033130
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Trac-Lites™
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Aluminum
UL Listed:
Yes
Width:
4-1/4 in