Trac Sections in Bronze
Trac-Lites™ Trac Sections in Bronze
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 20
- Collection:
- Trac-Lites™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Length:
- 43-7/8 in
- Material:
- Copper, Aluminum
- UL Listed:
- Yes
- Volts:
- 120V