This product requires certification to purchase.

43-7/8 in. Trac Sections in Black

You last purchased this on
 
Juno Lighting

Trac-Master™ 43-7/8 in. Trac Sections in Black

  • Fast #
  • Part #J661209001078
  • Item #1969017
  • Manufacturer Part #661209001078
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Juno Lighting

Trac-Master™ 43-7/8 in. Trac Sections in Black

  • Fast #
  • Part #J661209001078
  • Item #1969017
  • Manufacturer Part #661209001078
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
20
Collection:
Trac-Master™
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
43-7/8 in
Material:
Copper, Aluminum
UL Listed:
Yes
Volts:
120V