This product requires certification to purchase.

You last purchased this on
 
Juno Lighting

Trac-Master®

  • Fast #
  • Part #J661209000637
  • Item #1968291
  • Manufacturer Part #661209000637
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Juno Lighting

Trac-Master®

  • Fast #
  • Part #J661209000637
  • Item #1968291
  • Manufacturer Part #661209000637
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Trac-Master®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
3-1/8 in
Material:
Aluminum
UL Listed:
Yes