Under Cabinet Light in White
Under Cabinet Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.23
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Height:
- 1-1/16 in
- Length:
- 22-3/4 in
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Number Of Hours:
- 10000 h
- UL Listed:
- Yes
- UPC:
- 661209070722
- Watts:
- 14 W
- Width:
- 2-5/8 in