4 in. Value Full Baffle Trim in White
V4034 Series 4 in. Value Full Baffle Trim in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- IC22, IC22R, IC23
- Collection:
- V4034 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Material:
- Aluminium
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 50 W