This product requires certification to purchase.

16 x 14 x 5-1/2 in. Drop-in Classroom Sink in No. 4

This product has been replaced by

No image available
STAINLESS STEEL 25 X 17 X 5-1/2 LM-HOLE SINGLE BOWL DROP-IN CLASSROOM ADA SINK W/LEFT AND RIGHT FAUCET DECKS
Manufacturer Part #CRAADA1725A55LM-J
You last purchased this on
 
Just Manufacturing

16 x 14 x 5-1/2 in. Drop-in Classroom Sink in No. 4

  • Fast #
  • Part #JCRA1725A1155DCR
  • Item #3165293
  • Manufacturer Part #CRAADA1725A1-1,5.5,DCR
5 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

No image available
STAINLESS STEEL 25 X 17 X 5-1/2 LM-HOLE SINGLE BOWL DROP-IN CLASSROOM ADA SINK W/LEFT AND RIGHT FAUCET DECKS
Manufacturer Part #CRAADA1725A55LM-J
Just Manufacturing

16 x 14 x 5-1/2 in. Drop-in Classroom Sink in No. 4

  • Fast #
  • Part #JCRA1725A1155DCR
  • Item #3165293
  • Manufacturer Part #CRAADA1725A1-1,5.5,DCR
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: No 4 Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 18 gauge Type 304 stainless steel
  • ADA Compliant
  • Fully coated underside insulates for sound and reduces condensation
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
No. 4
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
16 in x 14 in x 5-1/2 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in