15 X 15 Three Hole Single Band Bar SINK Stainless Steel
This product has been replaced by
Manufacturer Part #SBL1515A3-J
Congeniality Group 15 X 15 Three Hole Single Band Bar SINK Stainless Steel
Product Details
Product Details
- 18 ga Type 304 stainless steel
- Seamless die-drawn construction
- Maximum capacity straight-sided compartment with 1 3/4" radius corners
- Polished with a satin blended No. 4 finish, with highlighted bowl rim
- Fully coated underside
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channel
- Conforms to ASME/ANSI A112.19.3M
- Made in the USA
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M
- Application:
- Commercial, Hand Wash
- CSA Certified:
- CSA B45.4
- Collection:
- Congeniality Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 9 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in