This product requires certification to purchase.

3-Hole Faucet with Double Wristblade Handle in Polished Chrome

You last purchased this on
 
Just Manufacturing

Faucet Group 3-Hole Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #JJTR51W
  • Item #3164851
  • Manufacturer Part #JTR51-W
4.5 out of 5 Customer Rating
You last purchased this on
 
Just Manufacturing

Faucet Group 3-Hole Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #JJTR51W
  • Item #3164851
  • Manufacturer Part #JTR51-W
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy cast spout cone for added strength
  • Heavy duty wristblade handles
  • Quarter-turn quick compression stem units
  • Replaceable reinforced nitrile rubber packing
  • Replaceable Buna-N seat washers
  • Equipped with water saving aerator
  • Conforms with ANSI standard 112.18.1
  • Certified to NSF/ANSI 61
  • A.D.A. compliant
  • 2.2 gpm flow restricting aerator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI 61
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Faucet Group
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
Yes
Handle Material:
Brass
Handle Type:
Wristblade
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61 Annex G, NSF 61 2010a
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
10 in
Spout Reach:
6-5/8 in
Spout Type:
Swivel
Vandal Resistant:
Yes
WaterSense Labeled:
No